Castellated nut, low profile DIN 937, A2 stainless steel, plain
DIN 937 plain A2 stainless steel
NUT-CASTLE-DIN937-A2-WS10-M6
Art.-no. 033906
EAN 4038898242307
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 937 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Low |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 6 mm |
External drive (s1) | WS10 |
Width across corners (e) | 11.05 mm |
Pitch | 1 mm |
Ward of key bit (m1) | 2.8 mm |
