Welcome to Würth India For trade customers only

Carburettor cleaner

Carburettor cleaner
CARBUCLNR-INJECTOR-450ML

Art.-no. 089310011

EAN 4050641690814

Individual price display after login
Carburettor cleaner

Art.-no. 089310011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For carburettors and valves


  • Mixture of solvents particularly suitable for cleaning carburettors

  • Removes oxidation residues and deposits from the valves and carburettor tray


Metal surfaces


Also suitable for removing grease, dirt and oil residues from metal surfaces

Notice

The product does not harm paint. Only apply directly into the intake sleeve in plastic air filters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Spray the carburettor at a distance of approx. 10 cm.

  • Use the extension to reach particularly hard-to-reach places.

  • Let it work for at least ten minutes.

  • Repeat the treatment if the residue is hard to remove

Contents

450 ml

Colour

Transparent

Smell/fragrance

Solvent-like

Chemical basis

Xylene

Shelf life from production

36 Month

Density

0.893 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information