Carburettor and throttle valve cleaner
Carburettor and throttle valve cleaner, others
CARBUCLNR-THROTTLEPLATE-500ML
Art.-no. 089310
EAN 4053479304694
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Colourless |
Smell/fragrance | Solvent-like |
Chemical basis | Methylbenzene |
Shelf life from production | 24 Month |
Density | 0.81 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!