Carburettor and injection cleaner
Carburettor and injection cleaner
CARBUCLNR-100ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Removes fuel residues, carbon and oxidization from carburetor float , jet areas and throttle bodies on fuel injected vehicles. Cleans all metal surfaces of grease, dirt and oil.
- Special, highly active system cleaner for 2- and 4-stroke engines.Possible to clean without removing components.
- Overhead valve.
- Hard-to-reach areas can be easily accessed.
- Excellent cleaning performance.
- Optimum carburetor performance.
- Perfect throttle valve function.
- Quiet engine running.
- Faults caused by dirty throttle valves or carburetors are rectified.
Product information
Datasheets(X)
Application areaRemoves deposits and impurities in the Carburettor. It can also be used to clean the Air intake and throttle valve area.
Contents | 100 ml |
Smell/fragrance | Characteristic |
Chemical basis | Mix of organic solvents |
Shelf life from production | 12 Month |
Density | 0.8 g/cm³ |