Car Windscreen Wiper Conventional Standard
Car windscreen wiper Basic for right-hand drive
WSCRNWPR-CAR-HOKMNT-RHD-EPH-L400MM
Art.-no.
0848470400
EAN 4099618452529
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and Simple: just connect to the U-Hook of the windshield cleaner without the need of any specific tools.
Practical packaging with perforation
- Low stocking costs
- Lean assortment
- Optically attractive design
Profile edge protection
- Natural rubber wiping lip with special graphite compound coating
- Extremely smooth-running
- UV and ozone-resistant
- High operating temperature range
Metal bar system with powder coating
- Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)
- Good refillability
Notice
Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.
Product information
Datasheets(X)
Application area
suitable for below car arms:
- 9 x 3 mm U-clip
Length | 400 mm |
Length in inches | 16 in |