Welcome to Würth India For trade customers only

Car Windscreen Wiper Conventional Standard

WSCRNWPR-CAR-HOKMNT-RHD-EPH-L300MM

Art.-no. 0848470300

EAN 4099618452581

Individual price display after login
Car Windscreen Wiper Conventional Standard

Art.-no. 0848470300

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast and Simple: just connect to the U-Hook of the windshield cleaner without the need of any specific tools.

Practical packaging with perforation


  • Low stocking costs

  • Lean assortment

  • Optically attractive design

Profile edge protection


  • Natural rubber wiping lip with special graphite compound coating

  • Extremely smooth-running

  • UV and ozone-resistant

  • High operating temperature range

Metal bar system with powder coating


  • Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)

  • Good refillability
Notice

Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

suitable for below car arms:


  • 9 x 3 mm U-clip

Length

300 mm

Length in inches

12 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information