Car Windscreen Wiper Conventional RedLine
Car windscreen wiper Basic
WSCRNWPR-CAR-HOKMNT-L325MM-1PCE
Art.-no. 0848370325
EAN 4056807782331
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Simply suitable for hook, pin, bayonet arms
Practical packaging with perforation
- Low stocking costs
- Lean assortment
- Optically attractive design
Profile edge protection
- Natural rubber wiping lip with special graphite compound coating
- Extremely smooth-running
- UV and ozone-resistant
- High operating temperature range
Metal bar system with stainless-steel rivets
- Resistant to the effects of weathering (72hrs. in salt spray test according to DIN EN ISO 9227)
- Good refillability
Notice
Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced. The windshield wipers should be replaced in case of smearing or decreasing wiping performance. We recommend replacing the windshield wipers every 6 months.
Product information
Datasheets(X)
Application area
3 in 1 Adaptor: 1pc, pre-installed; suitable for below car arms:
- 9 x 3 mm and 9 x 4 mm U-clip
- 4.8 mm Side Pin and 6.35 mm Side Pin
- 7.3 x 2.7 mm Bayonet
Length | 325 mm |
Length in inches | 13 in |