Welcome to Würth India For trade customers only

Cable grommets assortment

Cable sleeve 555 pieces
CBLSLEV-SET-8COMT-555PCS

Art.-no. 09645616

EAN 4011231883375

Individual price display after login
Cable grommets assortment

Art.-no. 09645616

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Contents: 555 pieces


  • 150 cable grommets, 4/6 x 9

  • 150 cable grommets, 6/9 x 11

  • 100 cable grommets, 6/10 x 13

  • 75 cable grommets, 9/11 x 16

  • 25 cable grommets, 10/12 x 18

  • 25 cable grommets, 12/20 x 24

  • 20 cable grommets, 16/24 x 30

  • 10 cable grommets, 21/31 x 33
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

555 PCS

Material

EPDM (ethylene propylene diene monomer rubber)

ISO

3302

Cable grommets assortment including:
Cable grommet, double-sided
150 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-6X9X11MM

Description:
Internal diameter: 6 mm; Drill hole: 9 mm; Outer diameter: 11 mm
Quantity: 150 x
Cable grommet, double-sided
150 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-4X6X9,5MM

Description:
Internal diameter: 4.5 mm; Drill hole: 6.5 mm; Outer diameter: 9.5 mm
Quantity: 150 x
Cable grommet, double-sided
100 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-6X10X13MM

Description:
Internal diameter: 6 mm; Drill hole: 9.8 mm; Outer diameter: 12.7 mm
Quantity: 100 x
Cable grommet, double-sided
75 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-9X11X16MM

Description:
Internal diameter: 9 mm; Drill hole: 11 mm; Outer diameter: 16 mm
Quantity: 75 x
25 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-10X12X18MM

Description:
Internal diameter: 10 mm; Drill hole: 12 mm; Outer diameter: 18 mm
Quantity: 25 x
25 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-12X20X24MM

Description:
Internal diameter: 12 mm; Drill hole: 20 mm; Outer diameter: 23.8 mm
Quantity: 25 x
20 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-16X24X30MM

Description:
Internal diameter: 16 mm; Drill hole: 24 mm; Outer diameter: 30 mm
Quantity: 20 x
10 x
Cable grommet, double-sided

CBLSLEV-DBSIDED-21X31X38MM

Description:
Internal diameter: 21 mm; Drill hole: 31 mm; Outer diameter: 38 mm
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information