Welcome to Würth India For trade customers only

Cable cutters VDE

CBLCTR-VDE-L160MM

Art.-no. 071401 85

EAN 4024835389969

Individual price display after login
Cable cutters VDE

Art.-no. 071401 85

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Length in inches (L)

6 in

Max. cable diameter cutting capacity in aluminium/copper

16 mm

Max. aluminium/copper wire cross-section cutting capacity

50 mm²

EN standard

60900

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information