CRYSTAL concealed panel for NOVA PRO SCALA H186 and CRYSTAL PLUS concealed drawer
INPAN-(NP-SCALA-F8-CRYSTAL)-STN
Art.-no. F102132490
EAN 9003012830291
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Narrow frame for large slide-in elements.
- Easy installation.
- No need to drill the slide-in elements.
- 6 mm slide-in element made from varying materials.
- Low part complexity.
- Same dimensions as standard drawers (internal depth).
- For cutting to length.
Notice
- Front-bottom connector recommended from width 600 mm.
- Stabiliser recommended from width 600 mm.
Application area
Instructions
- 1.: Upright (front holder) for F8 Crystal internal panel. Set: with pre-assembled cover cap, suspension hook and front holder, one each on left/right
- 2.: Concealed drawer front for F8 Crystal concealed drawer front
- 3.: F8 Crystal concealed drawer frontaccessories for inset drawer H186 and Crystal Plus. Set: 2 x profile adapters, 4 x profile screws, 2 x special screws, 2 x stabilisers, 2 x front floor connectors and 2 x spacers (used for push-in element height 121 mm)
Product information
Datasheets(X)
![]() | |
Length | 1087 mm |
Material | Aluminium |
Surface | Epoxy coating |
Colour | Stone |
Suitable for drawer side | Nova Pro Scala Crystal Plus, Nova Pro Scala H186 |
| Legend | |||||
| BB | Base width | KB | Cabinet width | MET | Minimum installation depth |
| EB | Installation width | KV | Front edge of cabinet | NL | Nominal length |
| H | Height | L | Length | RWB | Back panel width |
| IBB | Inner panel width | LWK | Clear width of cabinet | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
