Welcome to Würth India For trade customers only

Bristle disc

Bristle disc
CLNBRSH-BRISTLEDISC-PURPLE-G36-D50

Art.-no. 0673000503

EAN 4050641677280

Individual price display after login
Bristle disc

Art.-no. 0673000503

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic

Cast from one piece


  • No bristles become detached

  • Controlled and quiet work


Unique, tough ceramic abrasive grain


High cutting performance, aggressive and extremely long service life without intense grinding pressure



Suitable for up to 25,000 rpm


Can be used on virtually all hand-operated power tools



High level of consistent efficiency right until the entire disc is completely worn


Cost savings



Tool-free quick-change mounting systems for diameters 50 mm and 75 mm


Quick and easy installation



Integrated M14 thread for diameter 115 mm


No special backing pad required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning concrete, natural stone, wood and plastics

Diameter (Ø)

50 mm

Tool holding device

3M Roloc system

Colour

Purple

Grid size

36

Max. rotation speed

25000 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder For bristle disc

HOLD-CLNBRSH-50MM-6MM

Especially suitable for Roloc Bristle Disc, fleece, sanding and fibre discs for direct use on hand-guided machines
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information