Welcome to Würth India For trade customers only

Brake Fluid DOT 4

Brake fluid DOT 4 WIN
BRKFLUD-DOT4-100ML

Art.-no. 0892008192

EAN 4050641045706

Individual price display after login
Brake Fluid DOT 4

Art.-no. 0892008192

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brake Fluid for disc and drum brake systems
  • Recommended for all passengers, sports commercial vehicle brake systems requiring products meeting BIS8654 -Type II, FMVSS 116 DOT 3 and SAEJ 1704 specifications

  • Product enjoys certification to these specifications from ARAI

  • Outstanding corrosion protection for iron and base metals

  • Excellent gas block resistance at high temperature and fluidity at low temperature (-40°C) ensures sensitive and safe braking performance

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Change brake fluid in accordance with vehicle manufacturer’s instructions.


Do not mix with automatic transmission fluids (ATFO) or mineral oils.

Contents

100 ml

Shelf life from production

36 Month

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information