Brake Fluid DOT 4
Brake fluid DOT 4 WIN
BRKFLUD-CLUT-DOT4-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Brake Fluid for disc and drum brake systems
- Recommended for all passengers, sports commercial vehicle brake systems requiring products meeting BIS8654 -Type II, FMVSS 116 DOT 3 and SAEJ 1704 specifications
- Product enjoys certification to these specifications from ARAI
- Outstanding corrosion protection for iron and base metals
- Excellent gas block resistance at high temperature and fluidity at low temperature (-40°C) ensures sensitive and safe braking performance
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Instructions
Change brake fluid in accordance with vehicle manufacturer’s instructions.
Do not mix with automatic transmission fluids (ATFO) or mineral oils.
Contents | 500 ml |
Colour | Transparent |
Chemical basis | Glycol and polyglycol ether, additives |
Shelf life from production | 24 Month |
Min. wet boiling point | 155 °C |
Min. dry boiling point | 230 °C |
Density | 1.12 g/ml |
Density conditions | at 20°C |
pH value | 7-11,5 |