Box Spanner Heavy Duty
DBENDSKTWRNCH-METR-32X32MM-L500MM
Art.-no. 0714913232
EAN 4053479627311
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Heavy duty
- Powder coated finish
Product information
Datasheets(X)
Application area
Commercial Vehicles, Bus, Trucks Wheel Nut removing purpose
Width across flats | 32 mm |
Length (L) | 500 mm |
Socket wrench external diameter (D1) | 51 mm |
Socket wrench external diameter 2 (D2) | 51 mm |
Diameter of hole (d3) | 21 mm |
Shank diameter (d4) | 25.4 mm |