Bolt cutters
Bolt cutters
BLTCTR-L760MM
Art.-no. 071406 760
EAN 4038898685296
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality bolt cutters with plastic handle up to 48 HRC
- Long-lasting cutting blades
- Precision knife with cutting edge hardness of 62 HRC
- Interchangeable knife head made of high-quality forged steel
- Double eccentric adjustment unit
- Each cutting jaw can be replaced separately
- Reduced pin joint
- High cutting capacity with little force
- High-quality tubular steel for maximum effect of action
Product information
Datasheets(X)
Length | 760 mm |
Material | Steel |
Material of handle | Polyvinyl chloride |