Welcome to Würth India For trade customers only

Bodywork vice-grip pliers LL type

Bodywork locking pliers type LL
LOKPLRS-BDYWRK-LL
ZEBRA

Art.-no. 071309 300
EAN 4045727327104
Prices for customers after login
Bodywork vice-grip pliers LL type

Art.-no. 071309 300

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For plug welding between jaws

  • For use on door sills, wheel arches, roof panels, side panels and in problematic areas

  • Suitable for U profiles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. clamping width

0-15 mm

Jaws width (closed)

40 mm

Length

210 mm

Clamping depth

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information