Blind rivet, flat head
RIV-MHD-ALU/ALU-(3,5-6)-4,8X9,5
Art.-no. 093774895
EAN 4011231862646
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Standard riveting range
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 9.5 mm |
Min./max. grip range | 3.5-6.0 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.1 mm |
Shear-fracture load | 980 N |
Tensile fracture load | 1300 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.9 mm |
Standards | WN 937 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.9 mm |
