Blind rivet dome head
Blind rivet dome head, others
RIV-MHD-A2/A2-(2,5-4,5)-3,2X8
Art.-no. 093132 80
EAN 4011231859998
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 8 mm |
Min./max. grip range | 2.5-4.5 mm |
Head diameter (dk) | 6.4 mm |
Head height (k1) | 1.2 mm |
Shear-fracture load | 755 N |
Tensile fracture load | 1025 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Drill hole diameter | 3.3 mm |
Standards | DIN 7337 |
