Bit socket
SCHRAUBENDREHER-EINSATZ 986A-7/16
Art.-no. 1952000845
EAN 4000896047055
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
US dimensions
- For hexagon socket screws
- VIERECK-LEER drive 12.5 = 1/2 inch
- Knurled for good grip
- Blades made of special steel
Product information
Datasheets(X)
![]() | |
Length | 14 mm |
Length 2 | 52 mm |
Width across flats | 7/16 inch |
Diameter | 23 mm |
Product weight (per item) | 112.000 g |
Drive | 1/2 inch |
