Welcome to Würth India For trade customers only

Bit set with belt clip folding RW Edition 17 pcs

Bit set with belt clip folding RW Edition 17 pcs
BIT-SET-CLIP-(RW-EDITION)-17PCS

Art.-no. 06142026

EAN 4099618967122

Individual price display after login
Bit set with belt clip folding RW Edition 17 pcs

Art.-no. 06142026

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Always within reach


  • The bit set can be attached to a belt or waistband using the practical metal clip so that the set is conveniently within reach

  • Simply fold down the holder for space-saving storage

  • The intelligent clamping system means that the bits are held securely in the holder, do not fall out and can still be easily removed


Portable, interchangeable bit bars


  • Removable bit bar for taking to the place of use or for individually equipping


Easy identification of the bit size


  • The correct bit is easy to find due to the colour code


High-quality bit holder with Reinhold Würth signature


  • Magnetic bit holder and quick-change chuck, knurled for a perfect grip

  • Black aluminium guide sleeve for comfortable working
NoticeBit bar suitable for ORSY system bit box sizes 2, 3 and 4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

17 PCS

Bit set with belt clip folding RW Edition 17 pcs including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x
1/4 inch magnetic bit holder

HOLD-BIT-MAGN-1/4IN-L67MM

Description: Innovative magnetic bit holder with quick-change chuck and guide sleeve
Quantity: 1 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information