Bit ratchet set RW edition 23 pcs
Bit ratchet set RW edition 23 pcs
BIT-RTCH-SET-(RW-EDITION)-23PCS
Art.-no. 09652026
EAN 4099618967139
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical, high-quality basic equipment for the workshop and mobile use
- Box and ratchet with Reinhold Würth signature
- Printed foam insert in carbon finish for stability and easy cleaning
- Bit ratchet, socket and bit extension made of chrome-vanadium steel/chrome-molybdenum steel, high-quality black surface (chrome plated)
Roll stop
- The outer surface design of the sockets and the bit extension prevents them rolling away
Scope of delivery
- 1 x bit ratchet with Reinhold Würth signature
- 1 x bit extension
- 6 x socket wrench 1/4 inch "roll stop" metric hexagon 6, 8, 10, 11, 12 and 13 mm
- 1/4 inch bit adapter
- 14 x bits: slotted 5.5; PH1, PH2, PZ1, PZ2; TX10, 15, 20, 25, 30; hexagon socket 3, 4, 5 and 6 mm
ZEBRA professional-quality tool
Product information
Datasheets(X)
Application area
For precise results and versatile applications in precision mechanics, electronics, model making, furniture assembly, household repairs and for maintenance work on bicycles and motorcycles.
Number of pieces in assortment/set | 23 PCS |