Battery terminal protector W-MAX
BTRYTRML-MAINT-SPR-(W-MAX)-BLUE-150ML
Art.-no. 5982111410
EAN 4068362472121
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 150 ml |
Colour | Blue |
Smell/fragrance | Faint odour |
Chemical basis | Mixed synthetic mineral oil |
Shelf life from production | 18 Month |
Density | 0.90 g/cm³ |
Silicone-free | Yes |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 140 °C |