Welcome to Würth India For trade customers only

Battery-powered tangential impact screwdriver ASS 18-1/2 inch

Cordless tangential impact wrench ASS 18-1/2 inch
IMPWRNCH-CORDL-WO.BTRY-(ASS 18)-1/2IN

Art.-no. 070062501

EAN 4050642417830

Individual price display after login
Battery-powered tangential impact screwdriver ASS 18-1/2 inch

Art.-no. 070062501

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile battery-powered impact screwdriver with 1/2". High torque up to 180 Nm, yet gentle on the wrist thanks to the rotary percussion.
  • Fatigue-free working due to lightweight and compact design

  • The 4.0 Ah Li-ion battery packs deliver long runtimes per battery charge

  • Four LEDs on the battery pack indicate the state of charge of the battery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. idle speed

0-2800 rpm

Min./max. impact rate

0-3200 rpm

Max. torque for hard screwing application

180 Nm

Suitable for screw

M6 - M16

Tool holding device

1/2-inch external square

Length

154 mm

Width

75 mm

Height

242 mm

Weight of machine with rechargeable battery

1.7 kg

Rechargeable battery/battery capacity

3 Ah

Battery-powered tangential impact screwdriver ASS 18-1/2 inch including:
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(ASS14-A/ASS18-A)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information