Welcome to Würth India For trade customers only

Battery-powered LED hand-held lamp WLH 5 Premium

Cordless LED hand-held lamp WLH 5 Premium
LAMP-CORDL-LED-(WLH5-PREMIUM)

Art.-no. 0827940105

EAN 4053479885445

Individual price display after login
Battery-powered LED hand-held lamp WLH 5 Premium

Art.-no. 0827940105

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Latest lithium-ion battery technology


Short charging time, long light duration



Plastic hooks


Can be rotated 360° and folded away



Powerful magnet



Number of LEDs


1 x COB LED 2 W

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

120 lm

Luminous period

2 h

Charging time

3 h

IP protection class

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

1400 mAh

Type of rechargeable battery/battery

Li-lon

Length x width x height

110 x 55 x 28 mm

Included in delivery

Battery LED hand-held lamp, power adapter, operating instructions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information