Basecoat Glasurit 55 Line
BASLAC-55-A-097-STONEWHITE-500ML
Art.-no. 1550606758
EAN 4068362245664
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyester resin |
Contents | 1 l |
Weight of content | 1 kg |
Colour | White |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Conditions for drying time | at room temperature |
Max. temperature resistance | 200 °C |
Density | 1.00 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 40 % |
Shelf life from production | 36 Month |