Welcome to Würth India For trade customers only

Base height adjuster W-IN

BSEHADJ-25KG-(100-170MM)-CLIP

Art.-no. 0683101700

EAN 4099618566462

Individual price display after login
Base height adjuster W-IN

Art.-no. 0683101700

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Colour

Black

Load capacity

25 kg

Diameter

48 mm

Base diameter

73 mm

Min./max. height

100-170 mm

Product weight (per item)

53.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information