Ball-bearing guide Full extension, unhinged, 45 kg
Ball-bearing full-extension slide unhinged 45 kg
SLID-FX-45KG-300MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
45 mm series ball bearing guides with 45 kg load capacity
- Full extension guide
- Screw-on mounting
- Height 45 mm
- Load capacity 45 KG (99 LB)
- Certified for 50,000 cycles
Product information
Datasheets(X)
Nominal length | 300 mm |
Extension travel (AW) | 300 mm |
Material | Steel |