BASIC workshop cabinet
WNGDRCAB-FT42-RAL7035/5010
Art.-no. 0957505010
EAN 4046777396416
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Stable and spacious hinged-door cabinet for heavy-duty applications, e.g. in production, storage and business
- The recessed grip has a turning handle and a mechanical cylinder lock, with the option to design individual locking circuits
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Shelves can be adjusted in height, converted and retrofitted
- Suitable for equipping with our W-SLB system semi-open bins
Application area
Product information
Datasheets(X)
Type description | BASIC FT 42 |
Width x depth x height (external dimension) | 950 x 450 x 1950 mm |
Cabinet colour | Light grey RAL 7035 |
Colour door | Gentian blue RAL 5010 |
Number of shelves | 4 PCS |
Load capacity of shelf | 60 kg |
Number of doors | 2 PCS |
Material | Sheet steel |
Surface | Powder-coated |
Grid dimension shelf | 180 mm |