Automask HDPE paintwork protection film
PNTPROTFLM-4X150-8MIC
Art.-no. 0818051208
EAN 4068362702884
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Paintwork protection film with film and masking tape
- Resistant to heat
- Able to remain in place when drying paint with IR lights
- Residue-free
- Watertight
- Permanently elastic
Product information
Datasheets(X)
Material | HDPE / LDPE / PP |
Length | 150 m |
Width | 4 m |
Foil thickness | 8 µm |
Max. temperature resistance | 120 °C |