Welcome to Würth India For trade customers only

Assembly foam, 1C

Assembly foam, 1C, others
ASMBYFM-1C-PURMOUNT-MAN-B3-750ML

Art.-no. 0892188011

EAN 4053479303536

Individual price display after login
Assembly foam, 1C

Art.-no. 0892188011

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Single component polyurethane

Colour

Champagne coloured

Moulded density

25 g/cm³

Conditions for moulded density

at 20°C and 50% relative humidity

Cell structure

Fine

Tack-free after

8 min

Can be cut after

25 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Full resilience

16 h

Conditions for full resilience

at 20°C and 65% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Min. processing temperature for can

10 °C

Max. processing temperature for can

25 °C

Min./max. temperature resistance

-40 to 90 °C

Heat conductance λ

0 W/(m*K)

Water absorption (%)

2 Vol-%

Compression strength

3 N/cm²

Min. combined tension and shear resistance

7 N/cm²

Conditions for combined tension and shear resistance

at 23°C

Min. tensile strength

0.6 N/mm²

Conditions for tensile strength

in accordance with DIN 53455

Elongation at break

20 %

Elongation at break conditions

in accordance with DIN 53455

Yield (volume) approx.

35 l

Conditions for yield

at 23°C and 50% humidity

Contents

750 ml

Container

Aerosol canister

Weight of content

720 g

Building material class

B3 - Of high flammability

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information