Welcome to Würth India For trade customers only

Anti-spatter agent

ANTISPATSPR-SILICONEFREE-500ML

Art.-no. 0893102550

EAN 4053479344805

Individual price display after login
Anti-spatter agent

Art.-no. 0893102550

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

500 ml

Colour

Clear

Container

Aerosol can

Chemical basis

Silicone oil

Density

1 g/cm³

Shelf life from production

12 Month

Density conditions

at 20°C

pH value

0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information