Welcome to Würth India For trade customers only

Angle grinder EWS 14-125-S Fixtec

ANGLGRIND-EL-(EWS-14-125-S-FIXTEC)

Art.-no. 07024762

EAN 4048539010189

Individual price display after login
Angle grinder EWS 14-125-S Fixtec

Art.-no. 07024762

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy 1,400 W angle grinder for grinding, cutting and roughing work.

Motor with feedback control.


The 1,400 W motor speeds up work by maintaining a constant speed even under load.



Anti-restart function


In the event of a power failure, the angle grinder will not restart automatically once power is restored, decreasing the risk of injury.



Overload protection and soft start function


Extends the service life and increases safety when using the power tool.



Kick-back guard


If the disc jams suddenly, the power supply to the motor is cut off and kick-back prevented.



Fixtec quick-clamping nut


The quick-clamping nut allows the disc to be replaced without the need for tools such as wrenches.



Anti-vibration system

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

1400 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.2 kg

Cable length

4 m

Functions

Constant electronics

Angle grinder EWS 14-125-S Fixtec including:
Quick-action clamping nut Fixtec
1 x
Quick-action clamping nut Fixtec

QCKLOKNUT-FIXTEC-F.ANGLGRIND-UPTO150MM

Description:
49 mm
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity: 1 x
Handle
1 x
Handle

AUXILIARY HANDLE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information