Welcome to Würth India For trade customers only

Angle grinder EWS 12-125 Solid

ANGLGRIND-EL-(EWS12-125-SOLID)

Art.-no. 57070040

EAN 4053479299259

Individual price display after login
Angle grinder EWS 12-125 Solid

Art.-no. 57070040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1200 W robust angle grinder with anti-vibration handle and the highest power density in its class for quick progress with work and a long service life.

Ideal for intense rough machining and cutting work.



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Quick adjustment of protective cover


Enables quick adjustment of the protective cover without the use of tools.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.4 kg

Cable length

4 m

Functions

Anti-vibration system

Equipment features and applications at a glance
Designation EWS 8-115
LIGHT
EWS 10-125
COMPACT
EWS 12-125
SOLID
EWS 14-125-EQ
UNIVERSAL
EWS 17-125-Q
POWER
Art. no.
Rated power 820 W 1000 W 1200 W 1400 W 1700 W
Power output 510 W 590 W 710 W 800 W 1040 W
Idling speed 11,000 rpm 10,500 rpm 11,000 rpm 11,000 rpm 11,000 rpm
Speed adjustment - - - 2800-11,000 rpm -
Sanding disc diameter max. 115 mm 125 mm 125 mm 125 mm 125 mm
Spindle thread M14 M14 M14 M14 M14
Weight without power cable 1.6 kg 2.1 kg 2.4 kg 2.5 kg 2.5 kg
Restarting protection - ⚫ - ⚫ ⚫
Constant electronics - ⚫ - ⚫ ⚫
Overload protection - ⚫ - ⚫ ⚫
Soft start - ⚫ - ⚫ ⚫
Quick-adjustment protective cover ⚫ ⚫ ⚫ ⚫ ⚫
Anti-vibration handle - - ⚫ ⚫ ⚫
Anti-recoil shut-off - ⚫ ⚫ ⚫ ⚫
Speed pre-selection - - - ⚫ -
Quick-clamping nut (Q-Nut) - - - ⚫ ⚫
Angle grinder EWS 12-125 Solid including:
Clamping nut
1 x
Clamping nut

CLMPNUT-F.ANGLGRIND

Quantity: 1 x
Face spanner
1 x
Face spanner

FCEWRNCH-F.ANGLGRIND

Description:
Height: 170 mm
Quantity: 1 x
Angle grinder protective panel on both sides WSH 230
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
Anti-vibration handle
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting disc for steel

CUTDISC-BLUE-ST-CE-TH2,5-BR22,2-D125MM

Our standard cutting disc with a long service life and high cutting efficiency
x 25 pcs
Longlife grinding disc For steel

GDISC-LL-BLUE-ST-CE-TH7,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information