Angle grinder EWS 10-125
ANGLGRIND-EL-(EWS-10-125)
Art.-no. 07024790
EAN 4048539976812
Register now and access more than 125,000 products
Twist-proof protective guard.
Optimum protection for the user at all times.
Datasheets(X)
Nominal voltage | 230 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 1000 W |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 2 kg |
Cable length | 4 m |
Functions | Constant electronics, Soft start, Restarting protection |