Aluminium leaning ladder
SINGLLDR-ALU-24RUNGS
Art.-no. 0962931024
EAN 4045727063248
Register now and access more than 125,000 products
Highly torsion-resistant
Quadruple flanges and Pressed rung/strut connection
Very good bending resistance
Struts and rungs made of extruded aluminium
Secure footing
Non-slip 2-component feet/shoes
Step safety
Grooved rungs
Can be used from either side
- Ladder feet top and bottom
- Rungs grooved on both sides
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of rungs | 1 x 24 |
Length | 6.95 m |
Width | 0.41 m |
Beam dimensions | 97 mm x 25 mm |
Rung distance | 283 mm |
Dock height (at 70° tilting) | 6.54 m |
Load capacity | 150 kg |
Stand height | 4.71 m |
Working height | 6.21 m |
Reaching height | 6.71 m |
Weight | 16.6 kg |
Standards | EN 131 |