Welcome to Würth India For trade customers only

Allen key, hexagon socket with ball head Extra-long design

Allen key hexagon socket with ball head
ALLENKEY-HEXSKT-BALLHD-WS12
ZEBRA

Art.-no. 071540 12
EAN 4038898769965

Prices for customers after login
Allen key, hexagon socket with ball head Extra-long design

Art.-no. 071540 12

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Matt chrome-plated

  • Allen key with an angle of max. 25°

ISO 2936L

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

12 mm

Short-limb dimension

57 mm

Long-limb dimension (L2)

247 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information