Welcome to Würth India For trade customers only

All-purpose aluminium ladder

MULTIPURPLDR-3PCS-ALU-3X8RUNGS

Art.-no. 0962931308

EAN 4045727063606

Individual price display after login
All-purpose aluminium ladder

Art.-no. 0962931308

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible for use as a leaning, extension or step ladder

Easy extension and retraction


Ladder parts are secure and torsion resistant


Robust guide fittings with plain bearings of abrasion-resistant plastic



Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Struts made of extruded aluminium



Secure footing


Non-slip 2-component feet/shoes



Step safety


Grooved rungs



Can be used from either side (extension ladder)


  • Ladder feet top and bottom

  • Rungs grooved on both sides


Can also be used as a step ladder with the "connecting plate" accessory

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used as a leaning or step ladder

Material

Aluminium

Surface

Plain

Number of rungs

3 x 8

Width

0.48 m

Traverse length

0.85 m

Traverse dimensions

64 x 25 mm

Beam dimensions

64 mm x 25 mm

Rung distance

283 mm

Stand area according to TRBS 2121-2

No

Load capacity

150 kg

Min./max. length as standard ladder

2.42-5.25 m

Max. standing height as standard ladder

3.9 m

Max. working height as standard ladder

5.4 m

Max. reaching height as standard ladder

5.9 m

Dock height as leaning ladder (at 70° tilting)

4.9 m

Step ladder with sliding part: Min./Max. length

2.42-3.9 m

Step ladder with sliding part: Max. standing height

2.9 m

Stepladder with sliding part: Max. working height

4.4 m

Step ladder with sliding part: Max. reaching height

4.9 m

Step ladder with sliding part: Stride length

1.55 m

Step ladder with sliding part Min./max. height vertical

2.30-3.65 m

Step ladder without sliding part: Length

2.42 m

Step ladder without sliding part: Standing height

1.5 m

stepladder without sliding part: Working height

3 m

step ladder without sliding part: Reaching height

3.5 m

Step ladder without sliding part: Stride length

1.55 m

Step ladder without sliding part: Height vertical

2.3 m

Length sliding ladder single

2.42 m

Width sliding ladder single

0.34 m

Standing heigh sliding ladder single

1.21 m

Working height sliding ladder single

2.71 m

Reaching height sliding ladder single

3.21 m

Dock height sliding ladder single (at 70° tilting)

2.3 m

Transport dimension

2.42 x 0.48 x 0.18 m

Weight

14.9 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information