Air intake system cleaner low VOC W-MAX
Air intake system cleaner low VOC W-MAX
AIRINTAKECLN-THRTLBDYCLN-(W-MAX)-500ML
Art.-no. 5982111007
EAN 4068362286087
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Mix of organic solvents |
Shelf life from production | 12 Month |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |