Welcome to Würth India For trade customers only

Air Pistol B90

BLWOUTGUN-PLA-BLACK-15BAR-90MM

Art.-no. 071499210

EAN 4053479691336

Individual price display after login
Air Pistol B90

Art.-no. 071499210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High flow air gun with metal reinforced inlet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Tube angled

Pipe length

50 mm

Air consumption

500 l/min

Min./max. temperature conditions

-20 to 60 °C

Pneumatic connection

1/4 inch

Weight

118 g

Max. operating pressure

15 bar

Nozzle hole diameter

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information