Air Paint Spray Gun HVLP
PNTSPRGUN-HVLP-1,7
Art.-no. 0891702170
EAN 4065233136823
Register now and access more than 125,000 products
Superior air cap design
Improved atomization at higher flow rates
Comfortable trigger with low trigger-pull resistance
Minimizes operator fatigue
Single-handed round/flat control
Easy to regulate spray pattern
No O-ring design
Saves the cost for maintenance
Comprehensive nozzle range
Provides flexible applications
HVLP technology
Up to 15% less material consumption
Nozzle size
- 0891 702 130 1.3 mm
- 0891 702 140 1.4 mm
- 0891 702 170 1.7 mm
Datasheets(X)
Contents | 600 ml |
Product weight (per item) | 498.000 g |
Colour | Black |
Material | Aluminium |
Min. operating pressure | 30 psi |
Max. operating pressure | 43 psi |
Operating pressure | 30 psi |
Air consumption | 400 l/min |
Min. spraying distance | 20 cm |
Max. spraying distance | 25 cm |