Adjustable spanner
Single open-end wrench, adjustable, Red Line
OPNENDWRNCH-ADJ-(WS0-29)-L250MM
Art.-no.
575422110
EAN 4053479495910
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
One tool can be used on multiple fastener sizes without having to find and swap spanners
- Material: chrome vanadium, forged
- Surface: chrome-plated, heads polished
- Geometry: jaw position 22.5º, righthanded model with metric measuring scale for quick and accurate recognition of jaw opening
- Head shape: narrow heads for use in confined spaces. Long jaw design for sure grip of deep-set bolts and nuts
DIN3117/ ISO6787
Product information
Datasheets(X)
Max. width across flats (A) | 29 mm |
Length (L) | 250 mm |
Length in inches (L) | 10 in |
Max. external dimension of wrench head (B) | 71 mm |
Jaws thickness (T) | 8 mm |
Thickness (S) | 16 mm |