Welcome to Würth India For trade customers only

Wing nut, edged wing shape (American type) A4 stainless steel, plain

DIN 314 similar stainless steel A4 plain
NUT-WING-SIDIN314-US-A4-M5

Art.-no. 0340035
EAN 4038898810117

Prices for customers after login
Wing nut, edged wing shape (American type) A4 stainless steel, plain

Art.-no. 0340035

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN Similar to 314

Material

Stainless steel A4

Surface

Plain

Form

American type

Thread type x nominal diameter (D)

M5

Wing height (h1)

10 mm

Width of wing on nut (e1)

22 mm

Wing thickness

2 mm

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information