Adhesive Lubricant Synthetic ACP
Adhesive lubricant Eco
ADHLUB-100ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Synthetic oil that is extremely resistant to high pressures. Chemical basis:Synthetic . Colour: Yellowish
Smell/fragrance: Oil .Silicone-free: Yes
Acid-free: Yes
Resin-free: Yes
AOX-free: Yes
Resistance against: Salt water, Weak lyes, Weak acids, Splash
Container: Can
Smell/fragrance: Oil .Silicone-free: Yes
Acid-free: Yes
Resin-free: Yes
AOX-free: Yes
Resistance against: Salt water, Weak lyes, Weak acids, Splash
Container: Can
- Excellent capilary action upon initial application allowing product to penetrate into the smallest of gaps.
- After a few minutes the solvents evaporates leaving a highly adhesive waterproof, load bearing film.
- Provides long lasting protection against corrosion.
- Synthetic ACP provides excellent wear/tear friction resistance on high pressure loads, impact and vibration.
- Resistant to salt water, weak acids and alkali.
These instructions are only recommendations, Which are based on our experience. We advise preliminary testing before use.
Product information
Datasheets(X)
Application areaHinges, bolts, lock, joints, pinions, bowden cables, sliding rails, rollers, drive chairs, etc
InstructionsSpray on o clean, dry components.
Chemical basis | Fully synthetic special oil |
Colour | Transparent, matt |
Smell/fragrance | Characteristic |
Density | 1 g/cm³ |
Min. temperature conditions | 20 °C |
Max. temperature conditions | 50 °C |
Max. temperature resistance | 50 °C |
Min. flashing point of active ingredient | 50 °C |
Min. flashing point | 50 °C |
Kinematic oil basis viscosity | 26 cSt |
Silicone-free | No |
Acid-free | Yes |
Resistance against | Water |
Contents | 100 ml |
Weight of content | 90 g |
Shelf life from production | 12 Month |