Lock washer with right-angle cross-section, shape B DIN 127, steel, plain
DIN 127 plain steel, shape B
RG-SPG-DIN127-B-D36,5
Art.-no.
044036
EAN 4011231381826
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M36 |
Internal diameter (d1) | 36.5 mm |
Outer diameter (d2) | 58.2 mm |
Height (h1) | 12 mm |
Thickness (s1) | 6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |