Hexagon nut, flat profile with left-hand thread DIN 936, steel, zinc-plated, blue passivated (A2K)
NUT-HEX-DIN936-17H-WS36-(A2K)-LH-M24
Art.-no. 031900024
EAN 4052712070372
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 936 was withdrawn without replacement. There is some limited similarity (withdrawn without replacement | Recommendation: Use of nuts complying with ISO 4035 as largely identical in terms of dimensions).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 10 mm |
External drive (s1) | WS36 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated |
Hardness category | 17H |
DIN | 936 |
Thread type | Metric thread |
Product class | B |
RoHS-compliant | Yes |
