Activator Glasurit
Activator Glasurit
THNER-(P-H-230)-FILR-HARD-FAST-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 0.991 kg |
Chemical basis | Polyisocyanate |
Colour | Colourless |
Density | 0.991 g/cm³ |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Density conditions | at 20°C |
Shelf life from production | 36 Month |