Activator Glasurit
THNER-(A-H-600)-ECO-BAL-PRIMFILR-HARD-1L
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 1.047 kg |
Chemical basis | Polyisocyanate |
Colour | Yellow |
Density | 1.047 g/cm³ |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Density conditions | at 20°C |
Shelf life from production | 36 Month |