Activator Glasurit
THINNER-A-H-430-ECO-TC-HARD-MEDIUM-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 1.089 kg |
Chemical basis | Polyisocyanate |
Colour | Colourless |
Density | 1.089 g/cm³ |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Density conditions | at 20°C |
Shelf life from production | 36 Month |