Welcome to Würth India For trade customers only

Abrasive sleeve Synthetic corundum (aluminium oxide)

SNDSLEV-FAB-G40-100X100MM

Art.-no. 067290540

EAN 4038898841197

Individual price display after login
Abrasive sleeve Synthetic corundum (aluminium oxide)

Art.-no. 067290540

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For expansion and inflatable rollers

Winding-technique closure


  • Smooth sanding

  • No striking by closure

No chatter marks on the workpiece


  • Independent of running direction


Rugged X-linen cloth


High tear resistance



Fully synthetic resin bonding


Long service life

Notice

Maximum rotation speed: 2,800 rpm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for surface sanding, light deburring work and removing discolouration due to heat



Materials on which it can be used:


Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood and plastics.

Diameter x width

100 x 100 mm

Max. rotation speed

2800 rpm

Material of abrasive medium

Aluminium oxide (normal corundum)

Backing material

X-linen fabric

Grid size

40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information