ASSY®plus A2 chipboard screw
SCR-CS-DBIT-CTRHD-A2-AW20-4X45/26
Art.-no. 016614 45
EAN 4052712338656
Register now and access more than 125,000 products
Precise positioning and no splitting
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.
Fast screwing
The gentle start of the thread after the drill tip enables rapid screwing in.
Clean and simple countersinking
The milled ribs facilitate clean and simple countersinking of the screw.
AW drive for optimum locating and power transfer
The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
ETA-11/0190
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) (lg) | 26 mm |
Screw-thread length with drill tip (b) (b) | 29.5 mm |
Declaration of performance (EU-CPR) | Yes |
Head type | Countersunk head |
Head details | Milling ribs |
Head diameter (dh) | 8 mm |
Head height (k) | 3.7 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 2.65 mm |
Shape of tip | Drilling tip |
Material | Stainless steel A2 |
Surface | Plain |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Outdoors, Balcony, Element construction, Façades, Wet areas, Timber construction, Timber panel construction, Structural woodwork, Play equipment, Board walk, Terrace, Fence |
Approval | ETA-11/0190 |
Product weight (per item) | 2.844 g |
RoHS-compliant | Yes |
